-
SPD24601Carlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD24601MFG Item NumberSPD24601SeriesSPDProduct DescriptionPOWER SUPPLY, 24VDC, 2.5A, 1PH, 60WSpecifications
Specifications Power 60 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature -25-60 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPD24181Carlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD24181MFG Item NumberSPD24181SeriesSPDProduct DescriptionPower Supply, 24VDC, 0.75A, 1-Ph, 18Specifications
Specifications Power 18 W Input Voltage (AC) 90-265 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 0.75 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 77 % Operating Temperature -25-60 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPD249603Carlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD249603MFG Item NumberSPD249603SeriesSPDProduct DescriptionPower Supply, 24VDC, 40A, 3Ph, 960W,Specifications
Specifications Power 960 W Input Voltage (AC) 340-575 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 40 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 92 % Operating Temperature -25-60 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPD242403Carlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD242403MFG Item NumberSPD242403SeriesSPDProduct DescriptionPower Supply, 24VDC, 10A, 3Ph, 240WSpecifications
Specifications Power 240 W Input Voltage (AC) 340-575 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 22.5-28.5 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature -25-60 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPD05101Carlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD05101MFG Item NumberSPD05101SeriesSPDProduct DescriptionPower Supply, 5VDC, 2A, 1Ph, 10W,Specifications
Specifications Power 10 W Input Voltage (AC) 90-265 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 6 VDC Output VDC 5 VDC Output Current 2 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 73 % Operating Temperature -25-60 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPD241203Carlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD241203MFG Item NumberSPD241203SeriesSPDProduct DescriptionPower Supply, 24VDC, 5A, 3Ph, 120WSpecifications
Specifications Power 120 W Input Voltage (AC) 340-575 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 22.5-28.5 VDC Output Current 5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -25-60 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPD24301BCarlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD24301BMFG Item NumberSPD24301BSeriesSPDProduct DescriptionPOWER SUPPLY, 24VDC, 1.25A, 1PH, 30WSpecifications
Specifications Power 30 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 1.25 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 86 % Operating Temperature -25-60 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPD242401BCarlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD242401BMFG Item NumberSPD242401BSeriesSPDProduct DescriptionPOWER SUPPLY, 24VDC, 10A, 1PH, 240WSpecifications
Specifications Power 240 W Input Voltage (AC) 93-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature -25-60 °F -
SPD15051Carlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD15051MFG Item NumberSPD15051SeriesSPDProduct DescriptionPower Supply, 15VDC, 0.34A, 1Ph, 5W,Specifications
Specifications Power 5 W Input Voltage (AC) 90-265 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 15 VDC Output Current 0.34 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 77 % Operating Temperature -25-60 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPD242401Carlo Gavazzi Power Supplies, SPD SeriesItem NumberSPD242401MFG Item NumberSPD242401SeriesSPDProduct DescriptionPower Supply, 24VDC, 10A, 1Ph, 240W,Specifications
Specifications Power 240 W Input Voltage (AC) 93-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature -25-60 °F